This product requires certification to purchase.

Wall Mount Pot Filler in Polished Chrome

Dornbracht USA

Tara Ultra Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #D3080587500
  • Item #8951955
  • Manufacturer Part #30805875-00
3.9 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara Ultra Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #D3080587500
  • Item #8951955
  • Manufacturer Part #30805875-00
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 500 mm projection
  • Pivoting spout
  • Laminar flow
  • Cold water only
  • Max. flow 5.7 l/min at 3 bar flow pressure
  • Lead-free
  • This product can help a building to meet requirements of green building rating systems, e.g. LEED®, BREEAM®, DGNB
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tara Ultra
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Height:
8-3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Cold
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Reach:
19-5/8 in
Spout Type:
Swivel