Wall Mount Tub Filler with Handshower in Polished Chrome
Tara Wall Mount Tub Filler with Handshower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Tara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 5.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm