This product requires certification to purchase.

Wall Mount Volume Control Valve Trim Only with Single Cross Handle in Polished Chrome

Dornbracht USA

Wall Mount Volume Control Valve Trim Only with Single Cross Handle in Polished Chrome

  • Fast #
  • Part #D3631089200
  • Item #3691364
  • Manufacturer Part #36310892-00
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Wall Mount Volume Control Valve Trim Only with Single Cross Handle in Polished Chrome

  • Fast #
  • Part #D3631089200
  • Item #3691364
  • Manufacturer Part #36310892-00
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.