This product requires certification to purchase.

24 in. Towel Bar in Matt Platinum

Dornbracht USA

Tara.Logic 24 in. Towel Bar in Matt Platinum

  • Fast #
  • Part #D8306097906
  • Item #2306977
  • Manufacturer Part #83060979-06
4.1 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara.Logic 24 in. Towel Bar in Matt Platinum

  • Fast #
  • Part #D8306097906
  • Item #2306977
  • Manufacturer Part #83060979-06
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matt Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tara.Logic
Color Finish Category:
Stainless Steel
Color Finish Name:
Matt Platinum
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Mount Type:
Wall
Number of Bars:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.