1/2 in. 207mm G Thread Brass Spout in Brushed Durabrass
Vaia 1/2 in. 207mm G Thread Brass Spout in Brushed Durabrass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vaia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Durabrass
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Height:
- 280 mm
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 207 mm
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Spout Height:
- 191 mm
- Spout Reach:
- 168 mm
- Spout Type:
- Swivel
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 60 mm