1/2 in. NPT Thermostatic Valve
Vaia 1/2 in. NPT Thermostatic Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rough for concealed thermostat with integrated supply stops
- Rough-in valve only
Documents
Specifications
- Collection:
- Vaia
- Depth:
- 3-1/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 5.5 gpm
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve