This product requires certification to purchase.

3/4 in. NPT Thermostatic Valve

Dornbracht USA

Vaia xTool 3/4 in. NPT Thermostatic Valve

  • Fast #
  • Part #D35622970900010
  • Item #2307579
  • Manufacturer Part #35622970-900010
4 out of 5 Customer Rating
Brand image
Dornbracht USA

Vaia xTool 3/4 in. NPT Thermostatic Valve

  • Fast #
  • Part #D35622970900010
  • Item #2307579
  • Manufacturer Part #35622970-900010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rough for wall-mounted volume control
  • Clockwise closing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
36310707 Wall Valve Counter-Clockwise
Collection:
Vaia xTool
Depth:
3-37/50 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
3-27/50 in
IAPMO Listed:
No
Length:
5-91/100 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
3/4 in
Valve Type:
Thermostatic Mixing Valve
WaterSense Labeled:
No