3/4 in. NPT Thermostatic Valve

You last purchased this on
 
Dornbracht USA

Vaia xTool 3/4 in. NPT Thermostatic Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Vaia xTool 3/4 in. NPT Thermostatic Valve

  • Fast #
  • Part #D35527970900010
  • Item #2308147
  • Manufacturer Part #35527970-900010
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With 2 volume controls
  • Tool thermostat
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Vaia xTool
Depth:
8-1/4 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Faucet Connection Size:
1/2 in
Height:
7-1/4 in
Material:
Brass
Product Type:
Valve
Type:
D35521970900010
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
21-1/2 in