Single Handle Thermostatic Valve Trim in Platinum
Vaia xTool Single Handle Thermostatic Valve Trim in Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vaia xTool
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum
- Handle Type:
- Knob
- Height:
- 3-17/50 in
- IAPMO Listed:
- No
- Length:
- 5-31/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 5-31/100 in
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No