WALL WIDESPREAD LAV LEVER HDLS
Dorval™ WALL WIDESPREAD LAV LEVER HDLS
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-81/100 in
- Height:
- 4-3/4 in
- Material:
- Zinc
- UPC:
- 034449943178
- Width:
- 4 in