This product requires certification to purchase.

40 in. x 300 ft. Paper Table Cover Roll

Dot Foods

40 in. x 300 ft. Paper Table Cover Roll

  • Fast #
  • Part #D513280
  • Item #7461971
  • Manufacturer Part #513280
5 out of 5 Customer Rating
Brand image
Dot Foods

40 in. x 300 ft. Paper Table Cover Roll

  • Fast #
  • Part #D513280
  • Item #7461971
  • Manufacturer Part #513280
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of 1-ply paper
  • Roll style allows for customizable cuts to accommodate different table sizes
  • Great for upscale events
  • Disposable for fast efficient clean-up
  • 40" width fits most standard tables
  • Requires Certification

Specifications

Color Finish Name:
Bright White
Length:
300 ft
Material:
Paper
Product Type:
Table Cover
Width:
40 in