This product requires certification to purchase.

Silicone Sealant in Clear

Dow Corning

Silicone Sealant in Clear

  • Fast #
  • Part #DOW732
  • Item #6321333
  • Manufacturer Part #DOW732
3.8 out of 5 Customer Rating
Brand image
Dow Corning

Silicone Sealant in Clear

  • Fast #
  • Part #DOW732
  • Item #6321333
  • Manufacturer Part #DOW732
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Multi-purpose
CARB OTC LEED Compliant:
No
Color Finish Name:
Clear
Material:
Silicone
Maximum Temperature:
350
NSF Certified:
No
SCAQMD Compliant:
No
UL Listed:
No