170 oz. Pro Fabric Softener
170 oz. Pro Fabric Softener
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Specially formulated for professionals to deliver softness and long-lasting freshness on uniforms, towels, linens and more
- Fights odors helps your business fight tough commercial odors for lasting freshness
- Softens fabrics - downy professional helps soften fibers in one wash
- Clean and fresh scent
- Ready-to-use in commercial and residential machines across industries foodservice, hospitality, healthcare, salons, spas and more
Specifications
- Application:
- Fabric
- Color Finish Name:
- Opaque White
- Depth:
- 11-3/10
- Height:
- 19-3/100
- OSHA:
- OSHA 29 CFR 1910.1200
- Product Type:
- Softener
- Size:
- 140 oz
- Type:
- P14121
- UPC:
- 030772141212
- Width:
- 12-18/25