5 gal Odor Neutralizing Fabric Softener
5 gal Odor Neutralizing Fabric Softener
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Downy Pro Odor-Neutralizing Fabric Softener softens fabrics while eliminating odors at the source for long-lasting freshness
- Freshens your laundry room wash after wash
- Designed for industrial and commercial use
Documents
Specifications
- Application:
- Laundry
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 15-123/125 in
- Length:
- 11-13/50 in
- Material:
- Liquid
- Product Type:
- Fabric Softener
- Size:
- 5 gal
- Type:
- P39384
- UPC:
- 037000393849
- Width:
- 9-63/250 in