10.1 oz. RTV Multi-Purpose Silicone Sealant in Clear
10.1 oz. RTV Multi-Purpose Silicone Sealant in Clear
Product Details
Product Details
Specifications
- Application:
- Industrial
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- Silicone
- Product Type:
- Clear Sealant, Silicone Sealant
- Size:
- 10.1 oz
- Temperature Range:
- -60 to 180 Deg C