This product requires certification to purchase.

1-1/2 x 1/16 in. 150# 1000 psi Ring Gasket

Draco Mechanical Supply

1-1/2 x 1/16 in. 150# 1000 psi Ring Gasket

  • Fast #
  • Part #D1502900RGJ116
  • Item #1334794
  • Manufacturer Part #2900RG-0150-062-0150
4.8 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

1-1/2 x 1/16 in. 150# 1000 psi Ring Gasket

  • Fast #
  • Part #D1502900RGJ116
  • Item #1334794
  • Manufacturer Part #2900RG-0150-062-0150
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for utility services
  • Excellent sealability
  • Improved thermal stability
  • Good for general service
  • Media: water, aliphatic hydrocarbons, oils, and gasoline
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter - Inside 1:
1-91/100 in
Fitting Type:
Gasket
Maximum Temperature:
700
Pressure - Maximum:
1000 psi