This product requires certification to purchase.

10 x 1/16 in. Ring Gasket in Blue

Draco Mechanical Supply

10 x 1/16 in. Ring Gasket in Blue

  • Fast #
  • Part #TGWD1503000RG10116
  • Item #1335007
  • Manufacturer Part #3000RG-0150-062-1000
4.6 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

10 x 1/16 in. Ring Gasket in Blue

  • Fast #
  • Part #TGWD1503000RG10116
  • Item #1335007
  • Manufacturer Part #3000RG-0150-062-1000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent sealability
  • Unique blend of aramid fibers
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Media: water, aliphatic hydrocarbons, oils, and gasoline
  • Requires Certification

Specifications

Color Finish Name:
Blue
Diameter - Inside 1:
10 in
Fitting Type:
Gasket
IAPMO Listed:
No
NSF Certified:
No
Thickness:
1/16 in
UL Listed:
No