2 in. 150# Ring Gasket
2 in. 150# Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Aramid Fiber
- Maximum Temperature:
- 700
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psig
- Type:
- D1502900RGKA
- UL Listed:
- No