This product requires certification to purchase.

2 x 1/16 in. 1000 psi Ring Gasket in Blue

Draco Mechanical Supply

2 x 1/16 in. 1000 psi Ring Gasket in Blue

  • Fast #
  • Part #TGWD1503000RGK116
  • Item #1334774
  • Manufacturer Part #3000RG-0150-062-0200
5 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

2 x 1/16 in. 1000 psi Ring Gasket in Blue

  • Fast #
  • Part #TGWD1503000RGK116
  • Item #1334774
  • Manufacturer Part #3000RG-0150-062-0200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent seal ability
  • Unique blend of aramid fibers
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: Waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Media: Water, aliphatic hydrocarbons, oils, and gasoline
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
2 in
Fitting Type:
Gasket, Ring
Maximum Temperature:
700
Pressure - Maximum:
1000 psi
Pressure Class:
150#
Thickness:
1/16 in