2 x 1/8 in. 1000 psi Ring Gasket in Blue

You last purchased this on
 
Draco Mechanical Supply

2 x 1/8 in. 1000 psi Ring Gasket in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

2 x 1/8 in. 1000 psi Ring Gasket in Blue

  • Fast #
  • Part #D1503000RGKA
  • Item #1335091
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique blend of aramid fibers
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Excellent sealability
  • Media: water, aliphatic hydrocarbons, oils, and gasoline
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Specifications

Color Finish Name:
Blue
Diameter - Inside 1:
2-19/50 in
Fitting Type:
Gasket
Maximum Temperature:
700
Pressure - Maximum:
1000 psi
Type:
D1503000RGKA