3/4 in. Ring Gasket in Blue
3/4 in. Ring Gasket in Blue
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Excellent sealability
- Unique blend of aramid fibers, fillers, and a NBR rubber binder provides improved torque retention and drastically lowered emissions levels
- Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, energy consumption
- Ideal for utility services
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 3/4
- Fitting Type:
- Gasket, Ring
- IAPMO Listed:
- No
- Maximum Temperature:
- 700
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150#
- Thickness:
- 1/16 in
- UL Listed:
- No