3 x 1/16 in. 1000 psi Flat Face Gasket
3 x 1/16 in. 1000 psi Flat Face Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 3 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- Maximum Temperature:
- 700
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in