This product requires certification to purchase.

3 x 1/8 in. PTFE Ring Gasket

Draco Mechanical Supply

3 x 1/8 in. PTFE Ring Gasket

  • Fast #
  • Part #D150OATRGMA
  • Item #3906999
  • Manufacturer Part #D150OATRGMA
3.2 out of 5 Customer Rating
Draco Mechanical Supply

3 x 1/8 in. PTFE Ring Gasket

  • Fast #
  • Part #D150OATRGMA
  • Item #3906999
  • Manufacturer Part #D150OATRGMA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
3 in
Fitting Type:
Gasket, Ring
IAPMO Listed:
No
Material:
Plastic
Material Type:
Teflon™, PTFE
NSF Certified:
No
Pressure Class:
150#
Thickness:
1/8 in
UL Listed:
No