3 x 1/8 in. 150 psi EPDM Ring Gasket
3 x 1/8 in. 150 psi EPDM Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/8 in
- Diameter - Outside:
- 3 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 225
- Pressure - Maximum:
- 150 psi