This product requires certification to purchase.

3 x 1/8 in. Ring Gasket

Draco Mechanical Supply

3 x 1/8 in. Ring Gasket

  • Fast #
  • Part #DG150RGMA
  • Item #1335536
  • Manufacturer Part #GR-RG-0150-125-0300
5 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

3 x 1/8 in. Ring Gasket

  • Fast #
  • Part #DG150RGMA
  • Item #1335536
  • Manufacturer Part #GR-RG-0150-125-0300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
3 in
Fitting Type:
Gasket, Ring
IAPMO Listed:
No
NSF Certified:
No
Pressure Class:
150#
Thickness:
1/8 in
UL Listed:
No