3-1/2 in. 150# Gasket Ring
3000 Series 3-1/2 in. 150# Gasket Ring
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- 3000 Series
- Diameter - Inside 1:
- 3-1/2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/16 in
- UL Listed:
- No