4 in. 150# Teflon Ring Gasket
4 in. 150# Teflon Ring Gasket
Product Details
Product Details
Specifications
- Diameter - Outside:
- 4 in
- Fitting Type:
- Gasket, Ring
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Teflon™
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No