4 in. 150# Viton® Gasket
4 in. 150# Viton® Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Diameter - Outside:
- 4 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- Material:
- Rubber
- Material Type:
- Viton®
- Maximum Temperature:
- 400
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150#
- Thickness:
- 1/8 in