4 x 1/16 in. 1000 psi Flat Face Gasket
4 x 1/16 in. 1000 psi Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- Maximum Temperature:
- 700
- Pressure - Maximum:
- 1000 psi
- Thickness:
- 1/16 in