This product requires certification to purchase.

4 x 1/16 in. 1200 psi Ring Gasket in White

Draco Mechanical Supply

4 x 1/16 in. 1200 psi Ring Gasket in White

  • Fast #
  • Part #TGWDERG1503565P116
  • Item #1335495
  • Manufacturer Part #3565RG-0150-062-0400
3.7 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

4 x 1/16 in. 1200 psi Ring Gasket in White

  • Fast #
  • Part #TGWDERG1503565P116
  • Item #1335495
  • Manufacturer Part #3565RG-0150-062-0400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Soft, deformable exterior conforms to surface irregularities
  • Stable blue core improves cold flow resistance
  • Low bolt load requirements ensure a tight seal on glass-lined or wavy flanges
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter - Inside 1:
4-1/2
Fitting Type:
Gasket
Maximum Temperature:
500
Pressure - Maximum:
1200 psi