4 x 1/8 in. 1000 psi Ring Gasket in Black
4 x 1/8 in. 1000 psi Ring Gasket in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Excellent sealability
- Improved thermal stability
- Good for general service
Documents
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/8
- Diameter - Outside:
- 4 in
- Fitting Type:
- Gasket
- Maximum Temperature:
- 700
- Pressure - Maximum:
- 1000 psi
- Type:
- D1502900RGPA