6-1/8 x 8-1/2 in. Gasket Die in Black
6-1/8 x 8-1/2 in. Gasket Die in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No