6 in. Ring Gasket
6 in. Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Gasket, Ring
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No