6 x 1/8 in. 150 psi Buna-N Flat Face Gasket

You last purchased this on
 
Draco Mechanical Supply

6 x 1/8 in. 150 psi Buna-N Flat Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

6 x 1/8 in. 150 psi Buna-N Flat Face Gasket

  • Fast #
  • Part #DB150FFGUA
  • Item #1335483
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2000
Diameter - Inside 1:
6 in
Fitting Type:
Gasket
Maximum Temperature:
225
Pressure - Maximum:
150 psi