6 x 1/8 in. 150 psi Neoprene Flat Face Gasket
6 x 1/8 in. 150 psi Neoprene Flat Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- Maximum Temperature:
- 170
- Pressure - Maximum:
- 150 psi