8 x 1/16 in. Ring Gasket in Black
8 x 1/16 in. Ring Gasket in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ideal for utility services
- Excellent sealability
- Improved thermal stability
- Good for general service
- Media: water, aliphatic hydrocarbons, oils, and gasoline
Specifications
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-1315, ASTM F-1315, ASTM F-433, ASTM D149, ASTM F-586, ASTM F-104
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 8
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Maximum Temperature:
- 700
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Thickness:
- 1/16 in
- Type:
- D3002900RGX116
- UL Listed:
- No