8 x 11-3/4 in. Gasket Die in Black
8 x 11-3/4 in. Gasket Die in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 11-3/4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No