This product requires certification to purchase.

8 x 1/16 in. 1000 psi Ring Gasket in Blue

Draco Mechanical Supply

8 x 1/16 in. 1000 psi Ring Gasket in Blue

  • Fast #
  • Part #TGWD1503000RGX116
  • Item #1335054
  • Manufacturer Part #3000RG-0150-062-0800
3.8 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

8 x 1/16 in. 1000 psi Ring Gasket in Blue

  • Fast #
  • Part #TGWD1503000RGX116
  • Item #1335054
  • Manufacturer Part #3000RG-0150-062-0800
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent sealability
  • Unique blend of aramid fibers
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Specifications

Color Finish Name:
Blue
Diameter - Inside 1:
8 in
Fitting Type:
Gasket
Maximum Temperature:
700
Pressure - Maximum:
1000 psi
Thickness:
1/16 in