This product requires certification to purchase.

Ring Gasket, Aramid Fiber with EPDM Binder EPDM, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

Draco Mechanical Supply

BLUE-GARD® Style 3700 Ring Gasket, Aramid Fiber with EPDM Binder EPDM, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3700RG150116J
  • Item #1403730
  • Manufacturer Part #37705-0193
3.5 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

BLUE-GARD® Style 3700 Ring Gasket, Aramid Fiber with EPDM Binder EPDM, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3700RG150116J
  • Item #1403730
  • Manufacturer Part #37705-0193
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1-1/2 in
Fits Pipe Size
1-1/2 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/16 in
Characteristics & Features
Collection
BLUE-GARD® Style 3700
Color Finish Category
Greys
Color Finish Name
Light Grey
Fitting Type
Gasket
Material Type
Aramid Fiber with EPDM Binder
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
ASME
ASME B16.21, ASME B16.5, ASME B16.47
ASTM
ASTM F-36, ASTM F-38, ASTM F-1315, ASTM F-1315, ASTM F-433, ASTM D149, ASTM F-586, ASTM F-104
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No