Ring Gasket, Aramid Fiber with EPDM Binder EPDM, 2 in. ASME B16.5 Class 150, 0.063 in. Thick
BLUE-GARD® Style 3700 Ring Gasket, Aramid Fiber with EPDM Binder EPDM, 2 in. ASME B16.5 Class 150, 0.063 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Excellent sealability
- Unique blend of aramid fibers
- Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
- Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
- Media: water, saturated steam, and mild chemicals
Specifications
- ASME:
- ASME B16.21, ASME B16.5, ASME B16.47
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B
- Collection:
- BLUE-GARD® Style 3700
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 2-19/50 in
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Gasket
- Material Type:
- Aramid Fiber with EPDM Binder
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in