Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 3 in. ASME B16.5 Class 150, 0.063 in. Thick
ENVELON™ Style 3565 Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 3 in. ASME B16.5 Class 150, 0.063 in. Thick
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Soft, deformable exterior conforms to surface irregularities
- Stable blue core improves cold flow resistance
- Low bolt load requirements ensure a tight seal on glass-lined or wavy flanges
- Media: moderate concentrations of acids and caustics, hydrocarbons, solvents, cryogenics, and glass-lined equipment
- Soft, deformable exterior conforms to surface irregularities; ideal for worn, warped or pitted flanges
Specifications
- ASTM:
- ASTM F104
- Collection:
- ENVELON™ Style 3565
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3-1/2
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Gasket
- Material Type:
- PTFE with Aluminosilicate Microspheres
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in