Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 4 in. ASME B16.5 Class 150, 0.125 in. Thick
ENVELON™ Style 3565 Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 4 in. ASME B16.5 Class 150, 0.125 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Tighter seal
- Soft, deformable exterior conforms to surface irregularities
- Ideal for worn, warped or pitted flanges
- Stable blue core improves cold flow resistance
- Low bolt load requirements ensure a tight seal on glass-lined or wavy flanges
- Direct sintering of GYLON® layers prevents leak paths and adhesive contamination
- Easy to install
- Unitized construction avoids jacket foldover
- Rigid core facilitates installation of large gaskets
- Minimizes inventory
Specifications
- ASTM:
- ASTM D-1708, ASTM F-152, ASTM F-36, ASTM F-37 Class B, ASTM F-38
- Application:
- Cryogenic, Hydrogen Peroxide, Refrigerant
- Collection:
- ENVELON™ Style 3565
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 4-1/2
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Gasket
- Material Type:
- PTFE with Aluminosilicate Microspheres
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in