Ring Gasket, Graphite, 3 in. ASME B16.5 Class 150, 0.120 in. Thick
GRAPH-LOCK® Style 3125-SS Ring Gasket, Graphite, 3 in. ASME B16.5 Class 150, 0.120 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Excellent resistance
Documents
Specifications
- ASME:
- ASME B16.5
- Collection:
- GRAPH-LOCK® Style 3125-SS
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Gasket, Ring
- IAPMO Listed:
- No
- Material Type:
- Graphite
- Maximum Temperature:
- 850
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No