This product requires certification to purchase.

Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 6 in. ASME B16.5 Class 150, 0.063 in. Thick

Draco Mechanical Supply

GYLON® Style 3504 Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 6 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3504RG150116U
  • Item #7253649
  • Manufacturer Part #37721-0106
3.3 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

GYLON® Style 3504 Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 6 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3504RG150116U
  • Item #7253649
  • Manufacturer Part #37721-0106
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Tight seal, Improved performance over conventional PTFE, Reduced product loss and emissions
  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Branding and color coding reduces misapplication
  • Will not burn
  • Requires Certification

Specifications

ASME:
ASME B16.5
Collection:
GYLON® Style 3504
Color Finish Category:
Blues
Color Finish Name:
Blue
Fits Pipe Size:
6 in
Fitting Type:
Ring Gasket
Material Type:
PTFE with Aluminosilicate Microspheres
Maximum Temperature:
500
Minimum Temperature:
-450
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
800 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/16 in