Full Face Gasket, PTFE with Barium Sulfate PTFE, 3 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes
GYLON® Style 3510 Full Face Gasket, PTFE with Barium Sulfate PTFE, 3 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Tighter seal
- Improved performance over conventional PTFE
- Reduced product loss and emissions
- Reduced creep relaxation
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Excellent bolt torque retention
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Offers some of the largest sheet sizes in the industry
- Improved material utilization reduces waste
- Branding and color coding reduces misapplication
Documents
Specifications
- Collection:
- GYLON® Style 3510
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Diameter - Inside 1:
- 3 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material Type:
- PTFE with Barium Sulfate
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in
- UL Listed:
- No