3/8 in. Stainless Steel Compression Globe Valve
3/8 in. Stainless Steel Compression Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Industrial
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 3000#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 3/8 in
- Valve Type:
- Globe Valve