1/2 in. Female x Female Needle Valve
Model 10M 1/2 in. Female x Female Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Industrial
- Collection:
- Model 10M
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Length (in):
- 3-14/25 in
- Handle Material:
- Zamak
- Length:
- 3-1/4 in
- Material:
- Stainless Steel, Alloy
- Material Type:
- 316, ZAMAK
- Maximum Temperature:
- 200
- Pressure - High:
- 6000
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve