3/4 in. 316 Stainless Steel MNPT x FNPT Globe Valve
Model 10P 3/4 in. 316 Stainless Steel MNPT x FNPT Globe Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Model 10P
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Material:
- Stainless Steel
- Material Type:
- 316
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- T-Handle
- Valve Size:
- 3/4 in