1.28 gpf Toilet Tank in Cotton
Drake® 1.28 gpf Toilet Tank in Cotton
Package Quantity Info:
Each: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Newly enhanced design
- Drake® toilet tank for use with Drake® toilet bowl
- High efficient dual flush DynaMax™ tornado Flush® system
- Allows you to proactively conserve water - select 1.28 gpf or 0.8 gpf
- Right side chrome plated trip lever
- WaterSense®, CALGreen and CEC compliant
- T40 WASHLET+ and auto-flush upgrade compatibility
- Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
- Purchased separately - compatible Drake® bowl, wax ring, toilet mounting bolts, water supply lines and toilet seat or WASHLET+
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 7-3/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-7/16 in
- IAPMO Listed:
- Yes
- Length:
- 7-3/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 17-3/16 in