Elongated Toilet Bowl in Cotton
Drake® Elongated Toilet Bowl in Cotton
Package Quantity Info:
Each: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Newly enhanced design
- Elongated front toilet bowl for use with Drake® dual flush tank
- TOTO WASHLET®+ upgrade compatibility - designed to work with a T40 WASHLET®+ bidet seat for seamless integration
- DynaMax™ tornado Flush® utilizes 360 Deg cleaning power to reach every part of the bowl
- Cefiontect® ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- 12 in rough-in
- Included parts - toilet bowl only
- Purchased separately - compatible tank, wax ring, toilet mounting bolts, water supply lines and WASHLET®+ or toilet seat designed for WASHLET®+
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 14-15/16 in
- IAPMO Listed:
- Yes
- Length:
- 28-3/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 18-1/2 in
- Toilet Bowl Height:
- 16-3/8 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Width:
- 14 in